Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Hammer V-Chisel, 0.401 In., 6-1/4 In

  • Mfr # 4MHE9

  • Zoro # G1591983


product price: $8.79
/ea

Key Features

Shank Size
0.401 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHE9
Zoro #
G1591983
UPC #
190735855652
Country of Origin
China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
51/64 in
Tool Overall Length
6 1/4 in
Overall Length
6 1/4 in
Shank Length
1 9/32 in
Drill Bit Size
3/8 in
Shank Diameter
3/8 in
Head Width
25/32 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Item
Chisel Set
Collar Type
Round
Shank Shape
Round
Material
Steel
Material Grade
42CRMO
Shank Design
Round
Cutting Application
Edging
Chisel Scaler Style
IR
Point Angle
130 Degrees
Compatible with Manufacturer Part Number
ACL-027
Compatible with Product Type
Air Hammer
Point Type
Scaling Chisel
Measurement System
Fractional Inch
Drill Bit Point Type
Offset Chisel
For Tool Type
Air Hammer
Cutting Direction
Right Hand
Chisel Type
Rivet Hammer Chisel
Shank Type - Machining
Straight
Material - Machining
Steel
Decimal Equivalent
0.4
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
Round

Description

Chisel Set, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/4 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 51/64 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Edging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-027

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.