Roller Head Pipe Stand, Adj, 1/8 to 12 in
Mfr # 22XP99
Zoro # G5314303
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
Tubular Steel
Overall Height
32 to 55 in
Pipe Capacity
1/8 to 12 in
Load Capacity
2,500 lb
Leg Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XP99
Zoro #
G5314303
UPC #
190735776131
Country of Origin
China
Dimensions
Overall Height
32 to 55 in
Roller Length
4 in
Maximum Height
55 in
Minimum Height
32 in
Maximum Pipe Size
12 in
Roller Diameter
4 in
Minimum Pipe Size
1/8 in
Details
Material
Tubular Steel
Pipe Capacity
1/8 to 12 in
Load Capacity
2,500 lb
Leg Type
Adjustable
Max. Leg Spread
22 in
Item
Roller Head Pipe Stand
Leg Style
Adjustable
Includes Legs
Yes
Non-Sparking
No
Includes Leg Casters
No
Number of Rollers
2
Maximum Leg Spread
22 in
Compatible Pipe Material
Metal
Head Type
Straight Roller Head
Maximum Load Capacity
2,500 lb
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 12 in, Number of Rollers 2, Roller Length 4 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 32 in, Maximum Height 55 in, Maximum Leg Spread 22 in, Leg Style Adjustable, Non-Sparking No, Roller Diameter 4 in, Includes Leg Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.