WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H

  • Mfr # 49NR91

  • Zoro # G5571925


product price:  $4,211.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
11
Material
Steel
Includes
Side Handle, Key Set
Features
Cabinets Have Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49NR91
Zoro #
G5571925
UPC #
190735946435
Country of Origin
Taiwan, Province of China

Dimensions

Width
54 in
Depth
26 in
Height
48 in
Caster Size
7 in x 2 in
Overall Depth
25 11/16 in
Caster Width
2 in
Overall Width
54 in
Overall Height
48 3/4 in
Caster Diameter
8 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Dimensions
54 in W x 25 45/64 in D x 24 3/4 in H
Overall Dimensions
54 in W x 25 45/64 in D x 48 3/4 in H
Handle Width
3 7/16 in
Handle Length
21 1/2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Black
Material
Steel
Includes
Side Handle, Key Set
Features
Cabinets Have Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
Caster Wheel Material
Nylon
Drawer Slides
Ball Bearing
Locking System
Keyed
Number of Shelves
0
Tool Box Duty Rating
Industrial Premium
Load Rating
500 lb
Configuration
Top Drawer: (1) 47-45/64 in W x 22 in D x 4-29/32 in H, (2) 47-45/64 in W x 22 in D x 3-13/64 in H, Left Bank: (1) 29-51/64 in W x 21 in D x 2-13/32 in H, (2) 29-51/64 in W x 21 in D x 5 in H, (1) 29-51/64 in W x 21 in D x 7-39/64 in , Right Bank: (1) 13-19/64 in W x 21 in D x 2-13/32 in H, (2) 13-19/64 in W x 22 in D x 5 in H, (1) 29-51/64 in W x 22 in D x 7-39/64 in H
Caster Type
Rigid, Swivel
Drawer Color
Black
Finish
Powder Coated
Work Surface Material
Stainless Steel
Gauge
16, 14 ga.
Drawer Capacity
250 lb
Storage Capacity
33,364 cu in
Tool Storage Type Included
Rolling Cabinet
For Use With
49NR87
Handles
Easy Grip Steel
Caster Material
Nylon
Largest Maximum Drawer Load Capacity
500 lb
Duty Rating
Extra Heavy Duty
Caster Tread Material
Nylon
Includes Drawer Liners
Drawer Liners Included
Body Gauge
14 ga
Drawer Gauge
16 ga
Drawer Liner Material
EVA
Drawer Slide Function
Ball Bearing
Total Load Capacity
5,500 lb
Drawer Slide Type
Ball Bearing
Body Material
Steel
Finish/Color
Matte Black
Drawer Finish
Powder Coated
Number of Keys Included
2
Caster Brake Type
Side Pedal Brake
Smallest Maximum Drawer Load Capacity
250 lb
Drawer Slide Features
Fully Extending
Body Finish
Powder Coated
Drawer Pull Type
Recessed
Drawer Range
11 to 15
Body Color
Black
Cabinet Top Liner Material
EVA
Total Storage Capacity
33,364 cu in
Body Finish/Color
Matte Black
Includes Cabinet Top Liner
Cabinet Top Liner Included
Compatible with Manufacturer Model No.
10-A24
Individual Drawer Load Capacity - Maximum
250 lb
Caster Wheel Type
Solid

Description

Rolling Tool Cabinet, Not Applicable Series, Industrial Premium, Width 54 in, Depth 24 in, Height 46 3/16 in, Number of Drawers 11, Black, Drawer Color Black, Drawer Capacity 250 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 33,364 cu in, Load Rating 500 lb, Caster Size 7 in x 2 in, Number of Shelves 0, Steel, 16, 14 Gauge, Work Surface Material Stainless Steel, Caster Wheel Material Nylon, Caster Type Rigid, Swivel, Keyed, Easy Grip Steel Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.