Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, 10 in., Round

  • Mfr # 26KR04

  • Zoro # G9463474


product price: $9.89
/ea

Key Features

Profile Shape
Round
Length
10 in
Cut Type
Bastard
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26KR04
Zoro #
G9463474
UPC #
190735787182
Country of Origin
India

Dimensions

Length
10 in
Handle Length
10 in
File Length without Tang
10 in
File Diameter
3/8 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
General Purpose
Teeth per Inch
19, 21
Finish
Natural
Number of Pieces
1
File Body Finish
Natural
File Style
American Pattern File
Rigidity
Rigid
Number of Cut Edges
1
File Type
Machinists File
Includes Handle
Yes
Edge Cut Style
Safe
Face Cut Style
Double-Cut
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Shape
Round

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, File Diameter 3/8 in, Includes Handle Yes, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 19, 21, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.