Zoro Homepage

Round File, 6 In. L, Bastard Cut

  • Mfr # 1NFR8

  • Zoro # G0717001


product price: $4.39
/ea

Key Features

Profile Shape
Round
Length
6 in
Cut Type
Bastard
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFR8
Zoro #
G0717001
UPC #
190735755310
Country of Origin
India

Dimensions

Length
6 in
Diameter
1/4 in
Handle Length
6 in
File Length without Tang
6 in
File Diameter
1/4 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
Teeth per Inch
28
Finish
Natural
Recommended Handle
1NFW5
Taper
Taper Towards Point
Number of Cut Edges
1
File Type
Machinists File
File Body Finish
Natural
Edge Cut Style
Safe
File Style
American Pattern File
Rigidity
Rigid
Face Cut Style
Double-Cut
File Coarseness
Bastard Cut
Includes Handle
No
Shape
Round

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Diameter 1/4 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 28, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.