Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File, 6 In, Smooth, Machinists

  • Mfr # 1NFT4

  • Zoro # G2439595


product price: $3.89
/ea

Key Features

Profile Shape
Round
Length
6 in
Cut Type
Smooth
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NFT4
Zoro #
G2439595
UPC #
190735755365
Country of Origin
India

Dimensions

Length
6 in
Diameter
1/4 in
Handle Length
6 in
File Diameter
1/4 in
File Length without Tang
6 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Smooth
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
Recommended Handle
1NFW5
Finish
Natural
Teeth per Inch
47
Taper
Taper Towards Point
File Body Finish
Natural
Edge Cut Style
Safe
Number of Cut Edges
1
File Style
American Pattern File
File Type
Machinists File
Includes Handle
No
File Coarseness
Smooth Cut
Rigidity
Rigid
Face Cut Style
Double-Cut
Shape
Round

Description

If you work with metal, the Westward 1NFT4 Round File is a must-have. This round file will help you create smoother edges and surfaces on all types of metal. The smooth cut file has 47 teeth per inch and a length of 6 in. The file is made of natural high-quality aluminum oxide material, which means it will last for a long time. It can be used by manufacturers of taps, drills, reamers, ball bearings, and gears to make these tools more efficient. You will love using this Westward Round File because it helps you create better quality products faster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.