Zoro Homepage

Round File, Machinists, 8 In L, Ergo Handle

  • Mfr # 1NFW4

  • Zoro # G2049661


product price: $6.69
/ea

Key Features

Profile Shape
Round
Length
8 in
Cut Type
Bastard
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFW4
Zoro #
G2049661
UPC #
190735755549
Country of Origin
India

Dimensions

Length
8 in
Diameter
5/16 in
Handle Length
8 in
File Length without Tang
8 in
File Diameter
5/16 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
Handle Design
Ergonomic, Soft Rubber Grip
Finish
Natural
Teeth per Inch
23
File Coarseness
Bastard Cut
Rigidity
Rigid
File Body Finish
Natural
Face Cut Style
Double-Cut
File Style
American Pattern File
File Type
Machinists File
Taper
Taper Towards Point
Includes Handle
Yes
Number of Cut Edges
1
Edge Cut Style
Safe
Shape
Round

Description

If you are a manufacturer of taps, drills, reamers, ball bearings and gears, the Westward 1NFW4 Round File is an essential tool. It can be used to deburr and shape these items. The natural finish gives this round file a classic look that will appeal to machinists. The soft rubber grip on the ergonomic handle offers increased comfort while filing. With 23 teeth per inch and an 8 in length, this round file has a 5/16" diameter. The cut type is bastard and it has an American profile shape. If you work with machines or need to smooth out metal parts, then you will want to add the Westward 1NFW4 Round File to your toolbox.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.