Zoro Homepage

Round File, Machinists, American, 12 In. L

  • Mfr # 1NFT2

  • Zoro # G0348625


product price: $9.19
/ea

Key Features

Profile Shape
Round
Length
12 in
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFT2
Zoro #
G0348625
UPC #
190735755341
Country of Origin
India

Dimensions

Length
12 in
Diameter
1/2 in
Handle Length
12 in
File Diameter
1/2 in
File Length without Tang
12 in

Details

Item
Machinists File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
Finish
Natural
Recommended Handle
1NFW5
Teeth per Inch
18
File Body Finish
Natural
File Style
American Pattern File
File Type
Machinists File
Includes Handle
No
Edge Cut Style
Safe
Number of Cut Edges
1
Face Cut Style
Double-Cut
Taper
Taper Towards Point
Rigidity
Rigid
File Coarseness
Bastard Cut
Shape
Round

Description

The Westward 1NFT2 Round File is the perfect solution for manufacturers of taps, drills, reamers, ball bearings and gears. This round file has a length of 12 in. and a diameter of 1/2 in. It features an American profile shape with a natural finish and 18 teeth per inch. Manufacturers can use this round file to make minor adjustments to their tools or equipment. The recommended handle is the 1NFW5. For precise work on your tools or equipment, you will want to equip yourself with the Westward Round File.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.