Shop All Shovels and Scoops
Westward
14 ga Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle
Mfr # 12V170
Zoro # G7452042
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27 in
- Handle Color Natural
- Blade Length 11-1/4 in
- Handle Material Fiberglass
- Blade Type Round Point
Product Information
- Brand Westward
- MFR # 12V170
- Zoro # G7452042
- UPC # 190735740330
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Length | 11-1/4 in |
Blade Width | 8-1/4 in |
Overall Length | 38-1/4 in |
Details
Description
Round Point Shovel, Product Type Standard Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/4 in, Blade Size Not Applicable, Blade Width 8 1/4 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Industrial Concrete Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length (22180XP)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-12X20)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V172)
- WESTWARD 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (12U496)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 29-1/2 in L Natural Wood Handle (1WG35)
- WESTWARD #10 16 ga Scoop Shovel, Aluminum Blade, 48 in L Yellow Fiberglass Handle (4LVR5)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR6)
- WESTWARD 14 ga Square Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG34)
- FISKARS Digging Shovel, 8.5 in W Steel Blade, 46 in L Plastic Handle (396670-1001)
- Westward Shovels and Scoops