Westward
SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short
Mfr # 54TU41
Zoro # G5555431
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 17/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 17/64 in
- Handle Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 39199 (39199)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Crimper Kit (2779-22)
- BON TOOL Bon 51-128 Float Handle, 10" Standard Comfort Grip (51-128)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short (54TU52)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- WESTWARD SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short (54TU54)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- Westward Wrenches