Sanding Belt, Coated, 4 in W, 36 in L, 320 Grit, Very Fine, Aluminum Oxide, Brown
Mfr # 11L289
Zoro # G4177756
product price:Â $4.35
/eaKey Features
Abrasive Type
Coated
Width
4 in
Length
36 in
Grit
320
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11L289
Zoro #
G4177756
UPC #
190735734834
Country of Origin
India
Dimensions
Width
4 in
Length
36 in
Overall Length
36 in
Overall Width
4 in
Belt Dimensions
4x36
Belt Width x Length
4 in W x 36 in L
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
320
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Cloth
Backing Weight
X
Type - Grade
Coated - Very Fine
Abrasive Type - Grade - Grit
Coated - 320 / P400
Type - Backing material-wt - flexibility
Coated - X Wt Cloth
Belt Grit
320
Backing Material & Wt
X Wt Cloth
Type - Grit
Coated - 320
Belt Backing
X Wt Cloth
Abrasive Grit
320 / P400
Abrasive Grade
Extra Fine
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 320, Grade Very Fine, Overall Length 36 in, Overall Width 4 in, Backing Material Cloth, Backing Weight X, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.