Zoro Homepage

Screwdriver Set, 6 pcs, Multicomponent

  • Mfr # 401L78

  • Zoro # G3374487


product price: $24.79
/ea

Key Features

Tip Style
Torx
Number of Pieces
6
Includes
(6) Torx: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T27 x 4", T30 x 4"
Handle Material
Multi Component
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L78
Zoro #
G3374487
UPC #
190735955963
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30
Shank Length
4 in
Overall Length
8 in, 8 1/2 in
Range of Lengths
8 in to 8 1/2 in
Handle Length
4 in, 4 1/2 in
For Fastener Size
T10, T15, T20, T25, T27, T30
Sizes Included
Torx: T10 x 4 in, T15 x 4 in, T20 x 4 in, T25 x 4 in, T27 x 4 in, T30 x 4 in

Details

Item
Screwdriver Set
Tip Style
Torx
Number of Pieces
6
Includes
(6) Torx: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T27 x 4", T30 x 4"
Handle Material
Multi Component
Shank Shape
Round
Shank Material
Alloy Steel
Insulated
No
Finish
Blade, Shank: Chrome Plated; Tip: Manganese Phosphate
Nonsparking
No
Tip Style Group
Specialty
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Handle Design
Ergonomic with Nonslip Surface
Standards
TXF-705
Tether Capable
Tether Capable
ESD Safe
No
Handle Type
Ergonomic with Nonslip Surface
SAE or Metric
SAE
Tether Style
Tether Capable
Ratcheting
No
Handle Color
Blue, Red
Tip Finish
Black Oxide
Magnetized Tip
Yes
Measurement Type
Torx
Shank Finish
Chrome Plated
Grip Style
Ergonomic
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Material
Shank: Alloy Steel
Insulated / Uninsulated
Uninsulated
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
For Screw Type
Torx
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

The Westward 401L78 Screwdriver Set is a complete set of screwdrivers that can tackle most jobs. This kit is suitable for the average homeowner, as well as professionals. The screwdrivers have a chrome plated blade and manganese phosphate tip for durability and strength. They are available in T10, T15, T20, T25, T27 and T30 sizes to meet your needs. The overall length ranges from 8 in to 8 1/2 in., depending on the type of screwdriver. Each handle has an ergonomic design with nonslip surface for added comfort and control when working with small fasteners. These screwdrivers come with multi component handles that are colored blue or red for easy identification. This Westward 401L78 Screwdriver Set will make an excellent addition to your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.