This item is Discontinued.

Westward Screwdriver Set, Slot/Phillip/Torx(R), 6Pc 1CLF5

Screwdriver Set, Slot/Phillip/Torx(R), 6Pc (Discontinued)

  • Mfr # 1CLF5
  • Zoro # G0536085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CLF5
Zoro #
G0536085
UPC #
190735746899
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4", 5/16", #1, #2, #3, #4, T15, T20
Shank Length
4"

Details

Item
Screwdriver Set
Number of Pieces
6
Includes
Keystone Slotted 1/4" x 4", 5/16" x 6", Phillips #1 x 3", #2 x 4", Torx(R) T15 x 4", T20 x 4"
Handle Material
Acetate
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Material
Steel
Tip Style Group
Phillips, Slotted, Torx(R)
Screwdriver Tip Style
Phillips/Slotted/Torx(R)
Shank Shape
Hex (Keystone Only), Round
Finish
Chrome
ESD Safe
No
Standards
ANSI
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Design
Ergonomic
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Material
Steel

Description

Screwdriver Set, 1/4 in, 5/16 in, #1, #2, #3, #4, T15, T20, Assorted, Number of Pieces 6, ESD Safe No, Includes Keystone Slotted 1/4 in x 4 in, 5/16 in x 6 in, Phillips #1 x 3 in, #2 x 4 in, Torx(R) T15 x 4 in, T20 x 4 in, ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.