Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10J221
Zoro #
G4055405
UPC #
190735724743
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/8", 3/16", 1/4", 5/16", 3/8", #0, #1, #2, #3, #4
Shank Length
1-1/2" to 10"
Details
Item
Screwdriver Set
Number of Pieces
18
Includes
Keystone Slotted 1/8" x 2", 1/4" x 4", 1/4" x 6", 1/4" x 1-1/2", 3/16" x 3", 3/16" x 6", 3/16" x 8", 5/16" x 6", 3/8" x 8", 3/8" x 10", Phillips #0 x 2-3/4", #1 x 3", #1 x 10", #2 x 1-1/2", #2 x 4", #2 x 10", #3 x 6", #4 x 8"
Handle Material
Acetate
Handle Design
Fluted
Nonsparking
No
Screwdriver Tip Style
Keystone Slotted/Phillips
Finish
Chrome with Black Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Standards
ANSI
Shank Material
Steel
Insulated
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Standard
Tether Style
Tether Capable
Insulated / Uninsulated
Uninsulated
Material
Blades: SVCM Alloy Steel, Handle: High Impact Acetate
Description
Screwdriver Set, 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, #0, #1, #2, #3, #4, Assorted, Number of Pieces 18, No, ESD Safe No, Includes Keystone Slotted 1/8 in x 2 in, 1/4 in x 4 in, 1/4 in x 6 in, 1/4 in x 1 1/2 in, 3/16 in x 3 in, 3/16 in x 6 in, 3/16 in x 8 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in, Phillips #0 x 2 3/4 in, #1 x 3 in, #1 x 10 in, #2 x 1 1/2 in, #2 x 4 in, #2 x 10 in, #3 x 6 in, #4 x 8 in, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.