Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 25/32, HSS, 118 Deg
Mfr # 4UM76
Zoro # G1721395
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM76
- Zoro # G1721395
- UPC # 190735858745
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Details
Description
Reduced Shank Drill Bit, Drill Bit Size 25/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Coupling W/Extra Beam (C251D)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 7.00mm (C16995)
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- WESTWARD Silver/Deming Drill, 9/16,118 Deg (6PTG5)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/64 (52465)
- Westward Reduced Shank Drill Bits