Shop CLE-FORCE
See all product information
Create Account
13/16 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68651
- Zoro # G123507353
product price:
$
19.29
/ea
Key Features
Number of Flutes
2
Flute Type
Spiral Flute
Measurement System
Inch
Shank Type - Machining
Reduced Shank
Drill Bit Size
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68651
- Zoro #
- G123507353
- UPC #
- 697334686514
- Country of Origin
- China
- Number of Flutes
- 2
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Drill Bit Size
- 13/16 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.