Shop ZORO SELECT

Silver/Deming Set, 8 PC, HSS, 118 Deg

  • Mfr # 4UM96

  • Zoro # G1976475


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
1 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4UM96
Zoro #
G1976475
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/16 in to 1 in by 16ths
Shank Dia.
1/2 in
Depth x Dia. Ratio
4xD
Overall Length
6 in
Flute Length
3 1/8 in
Smallest Drill Bit Size
9/16 in
Drill Bit Sizes Included
17/32 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Depth:Dia. Ratio
4xD
Largest Drill Bit Size
1 in
Shank Length
2-7/8 in

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
1 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Shank Type
Round
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Grouping
Drill Bit Set
Flute Type
Spiral
Number of Flutes
2
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
All Materials
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Number of Drill Bits
8
Drill Bit Point Type
Conventional Point
Standards
Not Rated
Drill Bit Case Type
Metal Index
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Steel, Carbon Steel, Alloy Steel, Wrought Iron
Helix Angle
32 Degrees
Point Type
Conventional Point
Thread Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees

Description

Reduced Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.