Slide, 10 in., PR
Mfr # GGS_51245
Zoro # G2534345
product price: $29.29
/prKey Features
Impact Rated
No
Fits Brand
Westward
For Use With Mfr. Model Number
AC726901AG, AC726601AG
Open Length
21 1/8 in
Drawer Slide Function
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_51245
Zoro #
G2534345
UPC #
190735829059
Country of Origin
Taiwan, Province of China
Dimensions
Open Length
21 1/8 in
Closed Length
10 in
Details
Item
Drawer Slides
Impact Rated
No
Fits Brand
Westward
For Use With Mfr. Model Number
AC726901AG, AC726601AG
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity per Pair
100 lb
Drawer Slide Features
Auto-Return
Description
Drawer Slides, Closed Length 10 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model No. Not Applicable, Drawer Slide Features Auto-Return, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, For Use With Not Applicable, Includes Mounting Hardware Mounting Hardware Not Included, Load Capacity per Pair 100 lb, Open Length 21 1/8 in, Series Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.