Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding T Handle Tap Wrench, 1/16-1/4 In

  • Mfr # 2FLL7

  • Zoro # G0794026


product price: $10.25
/ea

Key Features

Number
328
Fractional Tap Capacity (In.)
1/16 to 1/4
Machine Screw Tap Capacity
0 in to 1/4 in
Metric Tap Capacity
M1.6 to M6
Body Length (In.)
2-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FLL7
Zoro #
G0794026
UPC #
190735795552
Country of Origin
India

Dimensions

Body Length (In.)
2-3/4
Overall Length
2 3/4 in
Max. Tap Size
1/4 in
Min. Tap Size
1/16 in

Details

Item
Tap Wrench
Type
Sliding
Number
328
Fractional Tap Capacity (In.)
1/16 to 1/4
Machine Screw Tap Capacity
0 in to 1/4 in
Metric Tap Capacity
M1.6 to M6
Fractional Tap Capacity
1/16 in to 1/4 in
Reversible
Yes
Sliding Or Fixed Handle
Sliding
Material - Machining
Mild Steel
Ratcheting Action
No
Measurement System
Fractional Inch
Ratcheting
No
Handle Type
Hand Tool
Handle Shape
General Round
Product Type
Square
Magnetic
No
Shank Capacity
1/4 in
Locking
No
Weight
0.084 kg
Thread Direction
Right Hand

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity 0 in to 1/4 in, Metric Tap Capacity M1.6 to M6, Overall Length 2 3/4 in, Function -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.