Zoro Homepage

Slim Taper File, American, 6 In L

  • Mfr # 1NFT9

  • Zoro # G1795683


product price: $3.79
/ea

Key Features

Profile Shape
Triangular
Length
6 in
Pattern
American
Application
For Use in Saw Filing Machines
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFT9
Zoro #
G1795683
UPC #
190735755419
Country of Origin
India

Dimensions

Length
6 in
Handle Length
6 in
File Length without Tang
6 in
File Width
3/8 in

Details

Item
Taper File
Profile Shape
Triangular
Pattern
American
Application
For Use in Saw Filing Machines
Finish
Natural
Teeth per Inch
51
Edges
Single Cut
File Style
American Pattern File
Edge Cut Style
Single
Taper
Taper Towards Point
File Type
Taper File
Rigidity
Rigid
File Body Finish
Natural
Includes Handle
No
Face Cut Style
Single-Cut
Number of Cut Edges
6
Shape
Triangular

Description

Taper File, File Style American Pattern File, File Type Taper File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 3/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 51, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.