This item is Discontinued.

Westward Small Hole Gage Set 4KU94

Small Hole Gage Set (Discontinued)

  • Mfr # 4KU94
  • Zoro # G3506492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU94
Zoro #
G3506492
UPC #
190735850640
Country of Origin
Multiple

Dimensions

Length (In.)
Gage A: 3.558 in, Gage B: 3.832 in, Gage C: 4.332 in, Gage D: 4.365 in
Probe Depth (In.)
0.80 to 1.60
Overall Length
3 5/8 in; 3 7/8 in; 4 in; 4 1/4 in
Handle Length
2.4 in, 2.65 in, 2.67 in, 2.74 in
Maximum Measuring Depth
0.88 in, 1.2 in, 1.6 in

Details

Item
Small Hole Gauge Set
Measuring Range (In.)
0.125 to 0.500
Includes
Fitted case
Measuring Range (In./mm)
0.125 to 0.500
Number of Pieces
4
Features
Half Ball
Locking Style
Knurled Nut
Minimum Measurement - Inch
0.125 in
Included Gauge Ranges
0.125 in to 0.2 in, 0.2 in to 0.3 in, 0.3 in to 0.4 in, 0.4 in to 0.5 in
Case Type
Vinyl Pouch
Maximum Measurement - Inch
0.5 in
Construction
Steel
Maximum Measurement - mm
12.5 mm
Range
0.125 in to 0.5 in
Minimum Measurement - mm
3.17 mm
Contact Style
Split Ball
Includes Case
Yes

Description

Small Hole Gauge Set, Range 0.125 in to 0.5 in, Contact Style Split Ball, Included Gauge Ranges 0.125 in to 0.2 in, 0.2 in to 0.3 in, 0.3 in to 0.4 in, 0.4 in to 0.5 in, Maximum Measurement - Inch 0.5 in, Maximum Measurement - mm 12.5 mm, Minimum Measurement - Inch 0.125 in, Minimum Measurement - mm 3.17 mm, Number of Pieces 4, Overall Length 3 5/8 in; 3 7/8 in; 4 in; 4 1/4 in, Case Type Vinyl Pouch, Construction Steel, Handle Length 2.4 in, 2.65 in, 2.67 in, 2.74 in, Includes Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.