Westward
Socket 1/4 in Dr, 1 in L, Chrome
Mfr # 20HX23
Zoro # G8548811
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Female Star
- Socket Size E7
- SAE or Metric SAE
- Number of Points 6
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow Fastener Co. 5700 Powershot Heavy Duty Forward Action Stapler (5700)
- MILESCRAFT PocketClamp Corner Clamp for Pocket Hole Joining (4004)
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated (2032M)
- MITUTOYO Stylus, Small Hole Stylus (12AAC732)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX43)
- WESTWARD Socket Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (5MW42)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (54PR10)
- CAPRI TOOLS 1/2 in. Drive 65 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR65)
- Westward Sockets & Ratchets