This item is Discontinued.

Westward Socket Wrench Set, Met, 1/4", 3/8" Dr, 23 pc 4PM02

Socket Wrench Set, Met, 1/4", 3/8" Dr, 23 pc (Discontinued)

  • Mfr # 4PM02
  • Zoro # G3197503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PM02
Zoro #
G3197503
UPC #
190735856727
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8", 1/4"
Socket Size Range
5/8", 5mm to 22mm

Details

Number of Pieces
23
Includes
(1) 3/8" Drive Quick-Release Ratchet 7-3/4", (1) 1/4" Drive Socket Spinner, (2) Drive Extensions 3", 6", (1) 3/8" F x 1/4" M Adapter, (1) Blow Molded Case
Finish
Chrome
Item
Socket Wrench Set
Impact Rated
No
Sockets Included
1/4 in Dr 6 Pt. Std. 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8 in Dr 12 Pt. Std. 10, 12, 13, 14, 15, 17, 19, 22mm, 5/8 in Spark Plug
Flex Socket Point Styles Included
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratchets Included
Quick-Release 7-3/4 in
Std. Socket Point Styles Included
6, 12
Measurement Type
SAE/Metric
Deep Socket Point Styles Included
None
Tether Style
Tether Capable

Description

Socket Wrench Set, Drive Size 3/8 in, 1/4 in, SAE/Metric, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.