Shop All Bench Vises
Westward
Bench Vise, J.F. 5", T.O. 180mm, T.D. 82mm
Mfr # 806EP0
Zoro # G810869788
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Type Swivel
- Quick-Acting No
- Anvil Length 72 mm
- Jaw Attachment Type Replaceable
Product Information
- Brand Westward
- MFR # 806EP0
- Zoro # G810869788
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Anvil Length | 72 mm |
Mounting Hole Diameter | 10 29/32 mm |
Pipe Diameter - Minimum | 1/2 in |
Overall Length | 378 mm |
Anvil Width | 72 mm |
Throat Depth | 3 1/4 in |
Jaw Face Width | 5 in |
Pipe Diameter - Maximum | 2 3/4 in |
Overall Height | 177 mm |
Overall Width | 181 mm |
Details
Description
Bench Vise, Body Tensile Strength 90,000 psi, Spindle Type Covered, Jaw Face Width 5 in, Jaw Opening - Maximum 7 in, Throat Depth 3 1/4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 3/4 in, Includes Rotating Head No, High Visibility No, Anvil Length 72 mm, Anvil Width 72 mm, Base Material Forged Steel, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 90,000 psi, Base Type Swivel, Body Material Forged Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless Press Tool with Jaws (DCE200M2K)
- DREMEL Cordless Rotary Tool, 30,000 RPM, 9.6" L (8260-5)
- XCELITE 5 1/2In Slim Line Needle Nose Pliers (NN55VN)
- BOSCH Cord (1614461034)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- Westward Bench Vises