Shop All Spiral Point 2-Flute Taps
Westward
Spiral Point Tap, Plug 2 Flutes
Mfr # 5TWL0
Zoro # G3444987
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Standards ASME
Product Information
- Brand Westward
- MFR # 5TWL0
- Zoro # G3444987
- UPC # 190735876664
- Country of Origin China
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Overall Length | 2 1/8 in |
Shank Dia. | 5/32 in |
Thread Length | 3/4 in |
Size | M4 |
Square Size | 0.1310 in |
Thread Size | M4x0.7 |
Drill Bit Size | 3.25 mm |
Details
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Thread Limit D4, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA ImpactX™ 3 Pc. 6″ Magnetic Nut Driver Set (A-97695)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- KODIAK CUTTING TOOLS .019 HSS Chucking Reamer Straight Flute Straight Shank (5472423)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- WESTWARD Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (5TWD3)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD0)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC7)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- Westward Spiral Point 2-Flute Taps