Shop ZORO SELECT
See all product information
Create Account
Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel
Mfr # 31ER19
Zoro # G8568533
product price:Â
$
47.69
/ea
Key Features
Capacity (Oz.)
32
Dia. (In.)
4 in
Height (In.)
7 7/8 in
Type
Reusable
Includes
Blank Content Label, Protection Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31ER19
- Zoro #
- G8568533
- UPC #
- 190735808313
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 4 in
- Height (In.)
- 7 7/8 in
- Hose Diameter
- 4 in
Description
Sprayer, Sprayer Type Spot, Tank Material Steel, Wand Material Carbon Steel, Nozzle Spray Pattern Mist, Features Filling From The Top of The Sprayer for The Bulk Fluid and Compressed Air, Includes Blank Content Label, Protection Film
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov