Shop ANCHORLUBE
See all product information
Create Account
Cutting Fluid, 8 oz, Squeeze Bottle, Green, 12 PK
Mfr # 3010
Zoro # G306382906
product price:Â
$
112.99
/pk 12, $9.42/ea
Free Shipping & Returns
Key Features
Material Compatibility
All Metals
Color
Green
Application
All Metalworking Operations, Use on All Metals
Standards
Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015
Features
Prolongs Tool Life; Fast, Smooth Cut; Water Based; Designed for the Toughest Operations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3010
- Zoro #
- G306382906
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Fluid
- Material Compatibility
- All Metals
- Container Type
- Squeeze Bottle
- Color
- Green
- Application
- All Metalworking Operations, Use on All Metals
- Standards
- Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015
- Features
- Prolongs Tool Life; Fast, Smooth Cut; Water Based; Designed for the Toughest Operations
- Flash Point
- None
- Specific Gravity
- 1.0365 g/cc
- Fragrance
- Almond
- For Use With
- All Metals
- Fluid Characteristics
- Water Soluble
- Series
- Anchorlube
- Form
- Paste
Description
Anchorlube is a water-based cutting fluid. It is a semi-paste that performs exceptionally well on stainless steel, high carbon steel, titanium, exotic metals - and can be used for all metals. Anchorlube is best used for Tapping, Drilling, Sawing, Cutting and many more operations. It does not contain any oil and has been designed to perform exceptionally well on the hardest metals and the toughest operations.