Zoro Homepage

Spring Retainer, 0.401 In. Shank

  • Mfr # 4MGY1

  • Zoro # G0253163


product price: $4.89
/ea

Key Features

Fits
Ingersoll Rand
Shank Size
0.401 in
Style
Beehive
For Use With
0.401 in Shank Pneumatic Hammer
Retainer Type
Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGY1
Zoro #
G0253163
UPC #
190735855126
Country of Origin
China

Dimensions

Shank Size
0.401 in

Details

Fits
Ingersoll Rand
Style
Beehive
For Use With
0.401 in Shank Pneumatic Hammer
Item
Spring Retainer
Retainer Type
Spring
Number of Pieces
1
Retainer Style
Beehive

Description

Spring Retainer, Retainer Type Spring, Retainer Style Beehive, Shank Size 0.401 in, For Use With 0.401 in Shank Pneumatic Hammer, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.