Zoro Homepage

Square Hand File, 12 In, 19/20 TPI

  • Mfr # 12F794

  • Zoro # G5089436


product price: $9.89
/ea

Key Features

Profile Shape
Square
Length
12 in
Pattern
American
Application
General Purpose
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F794
Zoro #
G5089436
UPC #
190735739457
Country of Origin
India

Dimensions

Length
12 in
Handle Length
12 in
File Width
1/2 in
File Length without Tang
12 in

Details

Item
Square File
Profile Shape
Square
Cut Type
Bastard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
19, 20
Number of Pieces
1
File Coarseness
Bastard Cut
Number of Cut Edges
4
File Body Finish
Natural
File Type
Square File
Includes Handle
No
Edge Cut Style
Safe
Face Cut Style
Double-Cut
Rigidity
Rigid
File Style
American Pattern File
Taper
Taper Towards Point
Shape
Square

Description

Square File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 19, 20, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.