Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hand File, 4 In, 43/44 TPI

  • Mfr # 12F790

  • Zoro # G5089393


product price: $5.19
/ea

Key Features

Profile Shape
Square
Length
4 in
Cut Type
Bastard
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12F790
Zoro #
G5089393
UPC #
190735739419
Country of Origin
India

Dimensions

Length
4 in
Handle Length
4 in
File Width
3/16 in
File Length without Tang
4 in

Details

Item
Square File
Profile Shape
Square
Cut Type
Bastard
Pattern
American
Application
General Purpose
Teeth per Inch
43, 44
Finish
Natural
Number of Pieces
1
File Type
Square File
Edge Cut Style
Safe
Number of Cut Edges
4
File Style
American Pattern File
File Body Finish
Natural
Rigidity
Rigid
Includes Handle
No
File Coarseness
Bastard Cut
Taper
Taper Towards Point
Face Cut Style
Double-Cut
Shape
Square

Description

Square File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 43, 44, File Body Finish Natural, Handle Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.