Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hand File, 4 In, 76/77 TPI

  • Mfr # 12F803

  • Zoro # G7548125


product price: $4.69
/ea

Key Features

Profile Shape
Square
Length
4 in
Cut Type
Smooth
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F803
Zoro #
G7548125
UPC #
190735739525
Country of Origin
India

Dimensions

Length
4 in
Handle Length
4 in
File Length without Tang
4 in
File Width
3/16 in

Details

Item
Square File
Profile Shape
Square
Cut Type
Smooth
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
76, 77
Number of Pieces
1
Edge Cut Style
Safe
Face Cut Style
Double-Cut
Number of Cut Edges
4
Includes Handle
No
File Body Finish
Natural
File Style
American Pattern File
Rigidity
Rigid
File Type
Square File
Taper
Taper Towards Point
File Coarseness
Smooth Cut
Shape
Square

Description

Square File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Square File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 76, 77, File Body Finish Natural, Handle Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.