This item is Discontinued.

Westward Staple/Nail Gun, Electric, Prof Duty 10D657

Staple/Nail Gun, Electric, Prof Duty (Discontinued)

  • Mfr # 10D657
  • Zoro # G4962894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D657
Zoro #
G4962894
UPC #
190735720769
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
27/64 in
Leg Length
5/16 in to 9/16 in
Nail Length
5/16 in to 9/16 in
Overall Length
8 3/4 in
Fits Wire Dia.
1/16 in
Nail Length (In.)
5/16 to 9/16
Crown Width (In.)
27/64
Overall Length Range
8 to 15 In
Leg Length (In.)
5/16 to 9/16

Details

Item
Staple/Nail Gun
Power Source
Electric
Duty Rating
Professional Duty
Staple Type
Narrow Flat Crown
Staple Capacity
87
Nail Type
Brad Nail
Voltage
120
Nail Capacity
87
Standards
CE
Primary Application
General Purpose
Features
Safety Switch
For Use With
10D673, 10D674, 10D675, 10D676, 10D671 Staples
Body Color
Black
Body Material
ABS
Color
Black
Construction
ABS
Type
Professional

Description

Staple/Nail Gun, Body Material ABS, Staple Capacity 87, Overall Length 8 3/4 in, Body Color Black, Features Safety Switch, Nail Capacity 87, Nail Length 5/16 in to 9/16 in, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.