Zoro Homepage

Steering Wheel Puller

  • Mfr # 1MZR1

  • Zoro # G1797442


product price: $27.79
/ea

Key Features

Screw Size
3/8-16 x 3 1/2 in, 5/16-16 x 3 1/2 in, 5/16 x 18 x 4 in, 5/16"-24 x 3 1/2 in, M8-1.25 x 90 mm
Includes
(5) Sets of Cap Screws
Size
M11 x 1.25
Length
5 3/32 in
For Use With
Adjustable Wrench, Combination Wrench, Open End Wrench, Ratchet Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZR1
Zoro #
G1797442
UPC #
190735754764
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8-16 x 3 1/2 in, 5/16-16 x 3 1/2 in, 5/16 x 18 x 4 in, 5/16"-24 x 3 1/2 in, M8-1.25 x 90 mm
Size
M11 x 1.25
Length
5 3/32 in

Details

Item
Steering Wheel Puller
Includes
(5) Sets of Cap Screws
For Use With
Adjustable Wrench, Combination Wrench, Open End Wrench, Ratchet Handle

Description

Steering Wheel Puller, Length 5 3/32 in, Width Not Applicable, Includes (5) Sets of Cap Screws, Application Not Applicable, For Use With Adjustable Wrench, Combination Wrench, Open End Wrench, Ratchet Handle, Size M11 x 1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.