Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 2LWF1
Zoro # G3070514
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Westward
- MFR # 2LWF1
- Zoro # G3070514
- UPC # 190735797648
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
Size | 1/4 |
Thread Size | 1/4"-20 |
Drill Bit Size | #8 |
Square Size | 0.1910 in |
Details
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- STANLEY Flex Putty Knife, 1-1/4" (28-540)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 13199 (13199)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- Westward Straight Flute 4-Flute Taps