Shop All Straight Flute 4-Flute Taps
Westward
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 2LWG2
Zoro # G3167254
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Westward
- MFR # 2LWG2
- Zoro # G3167254
- UPC # 190735797747
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H5 |
Size | 1/2 |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
Drill Bit Size | 27/64 in |
Details
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- AJAX TOOL WORKS Claw Ripper/Edging Tool (A907)
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXF5)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR1)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWP4)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- Westward Taps