Westward
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 2LXN5
Zoro # G2663683
product price: $2.85
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Taper
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Westward
- MFR # 2LXN5
- Zoro # G2663683
- UPC # 190735799840
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 29.00mm |
Size | M8 |
Drill Bit Size | 6.7mm |
Thread Size | M8x1.25 |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Taper, Overall Length 2 23/32 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Starborn Smart-Bit #8 Stainless Steel Replacement Bit 5 pc (BDA161)
- TEMPO COMMUNICATIONS 6-In-1 Screwdriver (SD6-in-1)
- AMPG Swivel Indicator Support, SS (Z9635SS)
- WIDIA End Mill, 20.00mm Milling Dia., 6606/6616 (75N506042LT)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF7)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1737)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)