This item is Discontinued.

Westward Straight Flute Tap, 1/4"-28, Taper, 4 Flutes, UNF 2LWF3

Straight Flute Tap, 1/4"-28, Taper, 4 Flutes, UNF (Discontinued)

  • Mfr # 2LWF3
  • Zoro # G2965846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWF3
Zoro #
G2965846
UPC #
190735797662
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Shank Dia.
0.255 in
Thread Length
1 in
Tap Size
1/4"
Tap Thread Size
1/4"-28
Size
1/4

Details

Standards
ANSI
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Number of Flutes
4
Number of Pieces
1
Item
Tap
Tap Thread Type
UNF
Tap Chamfer
Taper
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 1/2 in, High Speed Steel, Uncoated, Thread Length 1 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.