Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Rtr Bit, Carbide Tipped, 3/16 In

  • Mfr # 16Y596

  • Zoro # G4923606


product price: $20.39
/ea

Key Features

Number of Flutes
2
Sub-Category
Straight
Depth of Cut (In.)
1/2
Overall Length (In.)
2
Shank Dia. (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y596
Zoro #
G4923606
UPC #
190735743935
Country of Origin
China

Dimensions

Depth of Cut (In.)
1/2
Overall Length (In.)
2
Shank Dia. (In.)
1/4
Flute Length (In.)
1/2
Shank Length (In.)
1-1/2
Cutting Dia. (In.)
3/16
Cutting Length (In.)
1/2
Length of Cut
1/2 in
Overall Length
2 in
Shank Dia.
1/4 in
Flute Length
1/2 in
Shank Length
1 1/2 in
Cutter Dia.
3/16 in

Details

Item
Straight Cut Profile Router Bit
Number of Flutes
2
Sub-Category
Straight
Application
For General Purpose Stock Removal
Material
Carbide Tipped
Material - Machining
Carbide Tipped
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, Carbide Tipped, 3/16 in Cutter Dia., Fractional Inch, 1/2 in, 2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.