Zoro Homepage

Swaging Tool Set, 3/16-5/8 In

  • Mfr # 3CYR8

  • Zoro # G3316397


product price: $9.45
/ea

Key Features

Capacity Tubing O.D. (In.)
3/16, 1/4, 5/16, 3/8, 1/2, 5/8
Application
For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Construction
Hardened Steel
Overall Length (In.)
6 5/16 in
Tool Length
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYR8
Zoro #
G3316397
UPC #
190735822630
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 5/16 in
Tool Length
6 5/16 in
Number of Sizes
6
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in

Details

Item
Swaging Tool
Capacity Tubing O.D. (In.)
3/16, 1/4, 5/16, 3/8, 1/2, 5/8
Application
For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Construction
Hardened Steel
Body Material
Steel
Compatible Tube Type
Aluminum Tubing; Brass Tubing; Soft Copper Tubing; Thin Walled Tubing

Description

Swaging Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Number of Sizes 6, Tool Length 6 5/16 in, Body Material Steel, Compatible Tube Type Aluminum Tubing; Brass Tubing; Soft Copper Tubing; Thin Walled Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.