Zoro Homepage

Swaging Tool Set, 4 Pc, 1/4-5/8 In

  • Mfr # 3CYP5

  • Zoro # G1009574


product price: $12.89
/ea

Key Features

Type
4 Pc.
Capacity Tubing O.D. (In.)
1/4 in, 3/8 in, 1/2 in, 5/8 in
Application
For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Includes
1/2 in, 1/4 in, 3/8 in, 5/8 in Tools
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYP5
Zoro #
G1009574
UPC #
190735822517
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
3 9/16 in
Tube Swaging Size
1/4 in, 3/8 in, 1/2 in, 5/8 in
Tube Flaring Size
1/4 in, 3/8 in, 1/2 in, 5/8 in

Details

Item
Swaging Tool Set
Type
4 Pc.
Capacity Tubing O.D. (In.)
1/4 in, 3/8 in, 1/2 in, 5/8 in
Application
For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Includes
1/2 in, 1/4 in, 3/8 in, 5/8 in Tools
Construction
Aluminum
Non-Sparking
No
Material Application
Aluminum, Brass, Copper

Description

Swaging Tool Set, Kit Type Swaging Tool Kit, Material Application Aluminum, Brass, Copper, Tube Flaring Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Tube Swaging Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Non-Sparking No, Features -, Includes 1/2 in, 1/4 in, 3/8 in, 5/8 in Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.