Zoro Homepage

Swivel, Steel, 1/2 in, UNF, 6,000 psi

  • Mfr # 21EM19

  • Zoro # G5313594


product price: $53.89
/ea

Key Features

Type
90 Degrees
Color
White Zinc Plated
For Use With
Grease Control Valve
Inlet (In.)
1/4 NPTF (M)
Outlet (In.)
1/2-27 NS (M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21EM19
Zoro #
G5313594
UPC #
190735766521
Country of Origin
India

Dimensions

Outlet Connection Size
1/4 in
Inlet Connection Size
1/2 in

Details

Item
Grease Gun Swivel
Type
90 Degrees
Color
White Zinc Plated
For Use With
Grease Control Valve
Inlet (In.)
1/4 NPTF (M)
Outlet (In.)
1/2-27 NS (M)
Max. Pressure (PSI)
6,000 psi
Material of Construction
Heavy Duty Steel
Fitting End (In.)
1/2-27
Maximum Operating Pressure
6,000 psi
Inlet Connection Type
UNF
Food Grade
No
Housing Material
Steel
Product Type
Grease Gun Swivel
Outlet Connection Type
FNPT
Wetted Material
Buna-N, PTFE, Steel
For Media Type
Greases

Description

Swivel, Product Type Swivel, Maximum Operating Pressure 6,000 psi, For Media Type Greases, Includes Not Applicable, Inlet Connection Size 1/2 in, Wetted Material Buna-N, PTFE, Steel, Inlet Connection Type UNF, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.