Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, Steel, 1/4 in, FNPT, 6,000 psi

  • Mfr # 1ZTD3

  • Zoro # G2203817


product price: $53.89
/ea

Key Features

For Use With
Connecting Outlet Grease Hose From Air Operated Grease Pumps To Grease Control Valve
Max. Pressure (PSI)
6,000 psi
Inlet (In.)
1/4 in (F)NPT
Extension Type
10" Hose
Outlet (In.)
1/8" NPT (H)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZTD3
Zoro #
G2203817
UPC #
190735759820
Country of Origin
India

Dimensions

Inlet Connection Size
1/4 in
Outlet Connection Size
1/8 in

Details

Item
Z Swivel
For Use With
Connecting Outlet Grease Hose From Air Operated Grease Pumps To Grease Control Valve
Max. Pressure (PSI)
6,000 psi
Inlet (In.)
1/4 in (F)NPT
Extension Type
10" Hose
Outlet (In.)
1/8" NPT (H)
Features
Ball Bearings Inside The Body For Smooth Operation And Unrestricted Movement
Product Type
Z-Swivel
Wetted Material
Buna-N, PTFE, Steel
For Media Type
Greases
Food Grade
No
Inlet Connection Type
FNPT
Housing Material
Steel
Maximum Operating Pressure
6,000 psi
Outlet Connection Type
NPT

Description

Swivel, Product Type Swivel, Maximum Operating Pressure 6,000 psi, For Media Type Greases, Includes Not Applicable, Inlet Connection Size 1/4 in, Wetted Material Buna-N, PTFE, Steel, Inlet Connection Type FNPT, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 29FW98, 29FW99, 29FX01, 3APE8, 3APE9, 5NUE3, 5NUE4, 5NUE5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.