Zoro Homepage

Swivel, Steel, 1/8 in, FNPT, 6,000 psi

  • Mfr # 21EM18

  • Zoro # G5386911


product price: $47.19
/ea

Key Features

Type
90 Degrees
Color
White Zinc Plated
For Use With
Grease Control Valve
Outlet (In.)
1/8 NPTF (M)
Inlet (In.)
1/8 NPTF (F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21EM18
Zoro #
G5386911
UPC #
190735766514
Country of Origin
India

Dimensions

Inlet Connection Size
1/8 in
Outlet Connection Size
1/8 in

Details

Item
Grease Gun Swivel
Type
90 Degrees
Color
White Zinc Plated
For Use With
Grease Control Valve
Outlet (In.)
1/8 NPTF (M)
Inlet (In.)
1/8 NPTF (F)
Max. Pressure (PSI)
6,000 psi
Fitting End (In.)
1/8
Material of Construction
Heavy Duty Steel
Product Type
Grease Gun Swivel
Outlet Connection Type
NPT
Housing Material
Steel
Food Grade
No
For Media Type
Greases
Wetted Material
Buna-N, PTFE, Steel
Maximum Operating Pressure
6,000 psi
Inlet Connection Type
FNPT

Description

Grease Gun Swivel, Product Type Grease Gun Swivel, Maximum Operating Pressure 6,000 psi, For Media Type Greases, Includes Not Applicable, Inlet Connection Size 1/8 in, Wetted Material Buna-N, PTFE, Steel, Inlet Connection Type FNPT, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.