Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, Plug, 12

  • Mfr # 1PZ39

  • Zoro # G1045125


product price: $35.25
/ea

Key Features

Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
5
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PZ39
Zoro #
G1045125
UPC #
190735756492
Country of Origin
China

Dimensions

Size/Range
1/4 to 1/2"
Cutting Sizes
5
Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
Size Range
1/4" to 1/2"
Tap Dimension Type
Inch
Tap Sizes Included
1/4 in to 1/2 in
Max. Die Thread Size
1/2"-13
Min. Tap Thread Size
1/4"-20
Max. Tap Thread Size
1/2"-13
Die Thread Sizes Included
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Thread Sizes Included
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Dimensions Standard
ANSI B1.1
Drill Bit Size
UNC
Tap Shank Dia.
0.24 in, 0.28 in, 0.31 in, 0.35 in

Details

Item
Tap and Die Set
Tap Material
Carbon Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
5
Number of Pieces
12
Tap Chamfer
Plug
SAE or Metric
SAE
Die Type
Solid
Standards
American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Die Material
Carbon Steel
Thread Type
UNC
Includes
Straight Handle Tap Wrench, Die Stock, Plastic Case
Die Shape
Round
Material
Carbon Steel
Measurement System
Fractional Inch
Thread Standard
UNC
Material - Machining
Carbon Steel
Tap Type
Straight Flute
Extended Shank
No
Class of Fit
2A
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Ferrous Metal
Extended Neck
No
Extension Tap
No
Case Type
Plastic Case
Die Finish
Bright (Uncoated)
Tap Material Grade
GCr15
Number of Dies in Set
5
Type
Fractional

Description

Tap and Die Set, Number of Pieces 12, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 7/16 In.-14, Die Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 7/16 In.-14, Number Of Taps 5, Number of Dies in Set 5, Thread Standard UNC

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.