Shop All Tap Sets
Westward
Tap/Die Set, 45 PC, HSS
Mfr # 1PZ52
Zoro # G1828242
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 45
Product Information
Dimensions
Tap Dimension Type | Inch |
Cutting Sizes | 20 |
Size Range | 1/4" to 1" |
Size/Range | 1/4 to 1" |
Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14 |
Tap Sizes Included | 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18 |
Max. Die Thread Size | 1"-14 |
Max. Tap Thread Size | 1"-14 |
Min. Tap Thread Size | 1/4"-20 |
Die Thread Sizes Included | 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18 |
Thread Sizes Included | 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18 |
Drill Bit Size | 11/16", 13/16", 15/16", 17/32", 21/32", 27/64", 29/64", 3#, 31/64", 33/64", 37/64", 49/64", 5/16", 7/8", #8, F, I, Q, U, W |
Dimensions Standard | ASME B94.9 |
Tap Overall Length | 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.59375 in, 3.8125 in, 4.25 in, 4.6875 in, 5.125 in |
75% Thread Drill Size | 11/16 in, 13/16 in, 15/16 in, 17/32 in, 21/32 in, 27/64 in, 29/64 in, #3, 31/64 in, 33/64 in, 37/64 in, 49/64 in, 5/16 in, 7/8 in, #8, F, I, Q, U, W |
Details
Description
Tap and Die Set, Number of Pieces 45, Die Shape Round Fixed, Tap Type Hand, Die Material High Speed Steel, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Xtra Value Electronic Caliper 6/150Mm (74-101-150-2)
- MASTER APPLIANCE Switch 120V (35028)
- GEDORE Brick Cutting Chisel, 60mm (103-60)
- THRIFCO PLUMBING 4-Way Pop-Up Plug Wrench (4400101)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- WESTWARD Tap/Die Set, 21 Pieces (1PZ41)
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF (CCT1060-66)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- Westward Taps