Shop All Tap Sets
Westward
Tap/Die Set, 64 Pieces
Mfr # 1PZ53
Zoro # G1380845
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch, Machine
- Tap Chamfer Plug, Taper
- Number of Flutes 28
- Tap Material Carbon Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Dimension Type | Inch, Machine |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14, 1/8"-27 NPT, 1/4"-18 NPT |
Size/Range | #4 to 1" |
Size Range | #4 to 1" |
Cutting Sizes | 28 |
Tap Sizes Included | #4 to 1 in |
Max. Die Thread Size | 1"-14 |
Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18 |
Die Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18 NPT, 1/4"-20, 1/4"-28, 1/8"-27 NPT, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18 |
Min. Tap Thread Size | #4-40 |
Max. Tap Thread Size | 1 in |
Drill Bit Size | NPT |
Tap Shank Dia. | 0.14 in, 0.18 in, 0.20 in, 0.22 in, 0.24 in, 0.28 in, 0.31 in, 0.35 in, 0.41 in, 0.43 in, 0.47 in, 0.55 in, 0.67 in, 0.79 in |
Dimensions Standard | ANSI B1.1 |
Details
Description
Tap and Die Set, Number of Pieces 64, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ47)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF (CCT1060-66)
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 (5TWC1)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- GREENFIELD THREADING Tap Set, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes, UNF (174507)
- Westward Taps