Westward
Taper Shank Drill, 13/16, #3MT, Blk Oxide
Mfr # 5TVG0
Zoro # G1209801
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/16 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide 5TVG6
- WESTWARD Taper Shank Drill, 1 5/16, #4MT, Blk Oxide 5TVH3
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide 5TVH6
- WESTWARD Taper Shank Drill, 7/8, #3MT, Blk Oxide 5TVG2
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide 5TVF2
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide 5TVF8
- WESTWARD Taper Shank Drill, 11/32, #1MT, Blk Oxide 5TVE5
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide 5TVG5
- DRILL AMERICA 1-47/64" HSS 5MT Taper Shank Drill Bit DWDTS1-47/64
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/4 53212
- Westward Taper Shank Drill Bits