Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thoriated Tungsten Electrode 1/8" Dia., AWS A5.12, PK10

  • Mfr # 49H753

  • Zoro # G7554276


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Material
2% Thoriated
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWTh-2
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H753
Zoro #
G7554276
UPC #
190735847619
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
1/8 in
Dia.
1/8 in
Overall Diameter
1/8 in

Details

Item
Tungsten Electrode
Material
2% Thoriated
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWTh-2
Type
Thoriated
Container
0.09 lb Box
Color
Red
Chemical Composition
Thoriated
Electrode Material
Tungsten
For Material Type
Copper, Nickel, Stainless Steel, Titanium
Welding Processes
TIG Welding (GTAW)
Features
Extremely Long Lasting and Highly Durable
Weight
0.64 lb

Description

Tungsten Electrode, AWS Classification EWTh-2, Chemical Composition Thoriated, Color Red, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Extremely Long Lasting and Highly Durable, Standards AWS A5.12, Weight 0.64 lb, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.