Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Square File, 10 In, 41/42 TPI

  • Mfr # 12F774

  • Zoro # G5089375


product price: $9.29
/ea

Key Features

Profile Shape
Triangular
Length
10 in
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F774
Zoro #
G5089375
UPC #
190735739259
Country of Origin
India

Dimensions

Length
10 in
Handle Length
10 in
File Width
3/4 in
File Length without Tang
10 in

Details

Item
Triangular File
Profile Shape
Triangular
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Teeth per Inch
41, 42
Finish
Natural
Number of Pieces
1
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Rigidity
Rigid
Edge Cut Style
Single
Includes Handle
No
File Style
American Pattern File
File Body Finish
Natural
Number of Cut Edges
6
File Type
Triangular File
Face Cut Style
Double-Cut
Shape
Triangular

Description

Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, File Width 3/4 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 41, 42, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.