Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Square File, 6 In, 55/56 TPI

  • Mfr # 12F787

  • Zoro # G5089262


product price: $3.49
/ea

Key Features

Profile Shape
Triangular
Length
6 in
Cut Type
Single
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12F787
Zoro #
G5089262
UPC #
190735739389
Country of Origin
India

Dimensions

Length
6 in
Handle Length
6 in
File Width
5/16 in
File Length without Tang
6 in

Details

Item
Triangular File
Profile Shape
Triangular
Cut Type
Single
Pattern
American
Application
General Purpose
Teeth per Inch
55, 56
Finish
Natural
Number of Pieces
1
Edge Cut Style
Single
Rigidity
Rigid
Taper
Taper Towards Point
Includes Handle
No
File Body Finish
Natural
File Coarseness
Smooth Cut
Face Cut Style
Single-Cut
File Type
Triangular File
Number of Cut Edges
6
File Style
American Pattern File
Shape
Triangular

Description

Triangular File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 5/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 55, 56, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.